Shop All Butterfly Valves
Legend Valve
8" T-365AB BUTTERFLY-EPDM
Mfr # 116-607
Zoro # G1843295
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 8"
- Connection Type EPDM Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-607
- Zoro # G1843295
- UPC # 662545020969
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 8" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Lug |
Description
8" T-365AB Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle-EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG Model 75 Wall Hyd 5-Piece Repair Kit (RK-75)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X10)
- ZORO SELECT Tubing, 2.402 in ID, 2-1/2 in. OD, Aluminum (4NTH1)
- LEICA DD Underground Utility Locator w/Depth (LEICA DD120)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- BONOMI NSF, Butterfly Lug, 3", EPDM, SS Disc (N501S-3)
- Legend Valve Butterfly Valves