Shop All Butterfly Valves
Legend Valve
8" T-365 SS BUTTERFLY-EPDM
Mfr # 116-617
Zoro # G1843557
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 8"
- Connection Type EPDM Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-617
- Zoro # G1843557
- UPC # 662545112640
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 8" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Lug |
Description
8" T-367SS Ductile Iron Lug Type Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle- EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 34429 Aqua-Magic Style Plus Toilet - High, White (34429)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- VIEGA Viega MegaPress cap, 1" (25740)
- BRASSCRAFT Faucet Supplyline 1/2X20 (PSB846)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- Legend Valve Butterfly Valves