Shop All Butterfly Valves
Legend Valve
8" T-337 SS BUTTERFLY-BUNA
Mfr # 116-437
Zoro # G1835148
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 8"
- Connection Type Buna-N-Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-437
- Zoro # G1835148
- UPC # 662545112558
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 8" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Wafer |
Description
12" T-337AB Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Coupling, Aluminum, 1 1/2 (ZUSA-PF-9386)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- PARKER 3/8" x 1/2" MNPT x Compression SS Male Connector (8 FBU-SS)
- SYMMONS Escutcheon for Temptrol Model C (T3-27)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- Legend Valve Valves