Shop All Butterfly Valves
Legend Valve
8" T-335DI-G BUTTERFLY VALVE
Mfr # 116-487
Zoro # G1843986
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-487
- Zoro # G1843986
- UPC # 662545124575
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 8" |
Details
Connection Type | EPDM Seat Wafer |
Description
8" T-335DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3149 06 13)
- ZORO SELECT 5/16" OD x 1 ft. Welded Stainless Steel Tubing (87117)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- KOHLER Pop-Up Lav Drain W/Overflow, Exposed (7114-A-2MB)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 110AC (EN501S-003-4)
- Legend Valve Butterfly Valves