Shop All Butterfly Valves
Legend Valve
8" T-335AB-G BUTTERFLY-EPDM
Mfr # 116-447
Zoro # G1846716
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 8"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-447
- Zoro # G1846716
- UPC # 662545020754
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 8" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
8" T-335AB-G Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, Gear Operated -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Trim Kit Pushenlift, Cp (63405)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly (G-454-EL)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SMU240)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203PB)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- CHICAGO VALVES AND CONTROLS Actuated 6", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612060DA80)
- Legend Valve Butterfly Valves