Shop All Butterfly Valves
Legend Valve
8" T-335AB BUTTERFLY-EPDM
Mfr # 116-407
Zoro # G1805066
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 8"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-407
- Zoro # G1805066
- UPC # 662545020686
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 8" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
8" T-335AB Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E5-81 Premium Ice Gray Molded Elongated Wood Toilet Seat (1F1E5-81)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver (3675 62 22)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H202)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- BONOMI Electric Actuated, Buttrfly, 10", NSF, 110AC (EN501S-003-10)
- Legend Valve Valves