Shop All Check Valves
Legend Valve
8" T-312 DI WAFER CK SS316 DIS
Mfr # 116-237
Zoro # G1854538
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-237
- Zoro # G1854538
- UPC # 662545118901
- Country of Origin China
- Category Check Valves
Dimensions
Size | 8" |
Details
Connection Type | Wafer |
Description
8" T-312 DI WAFER CK SS316 DIS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- WATTS WATER TECHNOLOGIES Replacement Basket (649004BA)
- SLOAN Infrared Shower Control (MCR176)
- BUNN Dispensing Faucet For Bunn - Part# 7094-1 (7094-1)
- LEGEND VALVE 2" T-451 CHECK VALVE (105-108)
- LEGEND VALVE 3/4 NO LEAD PRESS INLINE CHECK (105-454NL)
- LEGEND VALVE 1" S-451 CHECK VALVE (105-205)
- LEGEND VALVE 1/2 P-451NO LEAD PRESS CHECK (105-003NL)
- LEGEND VALVE 1-1/4" T-611 PVC CHECK VALVE (203-106)
- LEGEND VALVE 1/2" S-453 Y-PTN CHECK VALVE (105-403)
- HAYWARD FLOW CONTROL Y-Check Valve, 3/4", PVC/FPM, Socket (YC10075S)
- Legend Valve Valves