Shop All Check Valves
Legend Valve
8" T-312 CAST IRON WAFER CHECK
Mfr # 116-227
Zoro # G1848999
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Body Material Bronze
- Standards 200 CWP, 200°F Max. Temp.
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-227
- Zoro # G1848999
- UPC # 662545044385
- Country of Origin China
- Category Check Valves
Dimensions
Size | 8" |
Details
Connection Type | Wafer |
Body Material | Bronze |
Standards | 200 CWP, 200°F Max. Temp. |
Description
8" T-312 Ductile Iron Wafer Check Valve, Aluminum Bronze Disc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x FNPT 304 SS Street Elbow (40SE113N010)
- KOHLER Left-Hand Trip Lever For Kohler Toile (9481-L-2BZ)
- ARMACELL 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS41812Y)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- LEGEND VALVE 1" P-451 NO LEAD PRESS CHECK (105-005NL)
- LEGEND VALVE 1/2" T-453 NL Y-PTN CHECK VALV (105-303NL)
- LEGEND VALVE 1-1/4" S-611 PVC CHECK VALVE (203-206)
- LEGEND VALVE 1" T-453 Y-PTN CHECK VALVE (105-305)
- LEGEND VALVE 1-1/4" T-453 Y-PTN CHECK VALVE (105-306)
- LEGEND VALVE 1-1/2 P451 NO LEAD PRESS CHECK (105-007NL)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2" PVC/EPDM, with SS Spring (WCV1250ES)
- Legend Valve Valves