Shop All Gate Valves
Legend Valve
8" T-301 CAST IRON GATE VALVE
Mfr # 116-107
Zoro # G1805976
product price: $1,469.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,469.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-107
- Zoro # G1805976
- UPC # 662545009643
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 8" |
Size | 8" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
8" T-301 Cast Iron Non-Rising Stem Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Full Port Brass Ball Valve, 1" (70009654)
- MOEN Premium Soap Dispenser Liquid Dispenser Bottle (173490)
- VIEGA Viega MegaPressG adapter, 1" x 3/4" (25586)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50NLH)
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- LEGEND VALVE 12" T-301 CAST IRON GATE VALVE (116-109)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- LEGEND VALVE 1/4"-3/4" CROSS HANDLE (104-451)
- LEGEND VALVE 3/4" T-400 GATE VALVE (104-464)
- LEGEND VALVE 1-1/2" S-400 GATE VALVE (104-477)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Gate Valve (21411040)
- Legend Valve Valves