Shop All Y & Basket Strainers
Legend Valve
8" T-19 FLANGED Y-STRAINER
Mfr # 105-617
Zoro # G1802756
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-617
- Zoro # G1802756
- UPC # 662545022796
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 8" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
8" T-19 Cast Iron Flanged Y-Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 1-1/2 x 2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-200)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3997890)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 3/8" x 1/4" Pipe Size (706228-0406)
- LEGEND VALVE 1/2" T-758 S.S. Y-STRAINER (113-493)
- LEGEND VALVE 1-1/2" T/S-15 80 MESH SCREEN (105-547)
- LEGEND VALVE 1-1/2" T/S-15 20 MESH SCREEN (900-094)
- LEGEND VALVE 1/2 S15 NO LEAD BZE Y-STRAINER (105-513NL)
- LEGEND VALVE 3/4" T-16 COMPACT Y-ST (105-704)
- LEGEND VALVE 3" T/S-15 1/16" PERF SCREEN (900-097)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- Legend Valve Y & Basket Strainers