Shop All Butterfly Valves
Legend Valve
8" S-651 PVC BUTTERFLY VALVE
Mfr # 201-270
Zoro # G1852745
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Size 8"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-270
- Zoro # G1852745
- UPC # 662545010076
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Size | 8" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Flanged |
Description
8" S-651 PVC Wafer Buttefly Valve, Gear Operator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (461-070)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- TEST PRODUCTS INTL Flare Fitting, 1/4 x 1/4 (FA-2)
- STEEL & OBRIEN 1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1-PL-316)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 3" T-335AB BUTTERFLY-EPDM (116-403)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- GRUVLOK Butterfly Valve (7005502716)
- Legend Valve Valves