Shop All Butterfly Valves
Legend Valve
8" S-650 PVC BUTTERFLY VALVE
Mfr # 201-269
Zoro # G1840477
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Size 8"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 201-269
- Zoro # G1840477
- UPC # 662545010069
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Size | 8" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Flanged |
Description
8" S-650 PVC Wafer Buttefly Valve, 7 Position Lever Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-VS)
- KOHLER Seal, Stopper (1023392)
- ADVANCED DRAINAGE SYSTEMS Ads Per Roll 4-in White Sock Only 100' (0420HA)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 2-1/2" T-335AB BUTTERFLY-EPDM (116-402)
- LEGEND VALVE 2" T-335AB BUTTERFLY-EPDM (116-401)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- Legend Valve Valves