Shop All Manifolds
Legend Valve
8 PORT 1" PRECISION MANIFOLD
Mfr # M-8200 Precision Manifold
Zoro # G1838894
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type 8 Port Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # M-8200 Precision Manifold
- Zoro # G1838894
- UPC # 662545066066
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Connection Type | 8 Port Manifold |
Description
M-8200 Precision 1" Brass Bar 8 Port, Supply and Return Isolation Valves, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Rjr-6 120 Volt Relay Kit (RJR-6)
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI DBH6019, Pressure Line, 10 micron, Outside-In (MF0059473)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-3-90)
- Legend Valve Manifolds