Shop All Pump Couplings
Legend Valve
8" HEAVY DUTY NO HUB COUPLING
Mfr # 303-424
Zoro # G1842470
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
- Standards ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-424
- Zoro # G1842470
- UPC # 662545043371
- Country of Origin Thailand
- Category Pump Couplings
Dimensions
Size | 8" |
Details
Standards | ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11 |
Description
8" Heavy Duty No Hub Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-1/2"-#38)
- FLINT & WALLING Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 69 psi Max Pressure (CJ101B151AB)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 4 gpm (PB0801ANDNN0000)
- RUBBERMAID Valv Float Stock Univ (4248-06-BLA)
- LEGEND VALVE 2 X 1-1/2 NO HUB REDUCING COUP (303-430)
- LEGEND VALVE 6" NO HUB COUPLING (303-413)
- LEGEND VALVE 8" NO HUB COUPLING (303-414)
- LEGEND VALVE 10" NO HUB COUPLING (303-415)
- LEGEND VALVE 4" NO HUB COUPLING (303-411)
- LEGEND VALVE 2" NO HUB COUPLING (303-408)
- LEGEND VALVE 5" HEAVY DUTY NO HUB COUPLING (303-422)
- Legend Valve Pump Couplings