Shop All Manifolds
Legend Valve
7 PORT 1" PREC MFLD W/ADAPTER
Mfr # 8200P-10-7
Zoro # G1802817
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1"
- Connection Type 7 Port Manifold
- Includes Integrated Adapter Valve; Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8200P-10-7
- Zoro # G1802817
- UPC # 662545066127
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Manifold |
Material of Construction | Brass |
Connection Type | 7 Port Manifold |
Includes | Integrated Adapter Valve; Mounting Brackets |
Description
M-8200P Precision Manifold with Integrated Adapter Valves 1" Brass Bar 7 Port, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- LEESON 3Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 182T Frame, Tefc (131637.00)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-550)
- BAND-IT Center Punch Clamp 201S 5/8X .025, PK25 (CP18S9)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- BANJO Manifold Flow Meter 3" (MFM300)
- Legend Valve Manifolds