Shop All Manifolds
Legend Valve
7 PORT 1-1/4" MFLD W/ADAPTER
Mfr # 8200P-14-7
Zoro # G1828708
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1-1/4"
- Connection Type 7 Port Manifold
- Includes Integrated Adapter Valve; Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 8200P-14-7
- Zoro # G1828708
- UPC # 662545066264
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1-1/4" |
Details
Item | Manifold |
Material of Construction | Brass |
Connection Type | 7 Port Manifold |
Includes | Integrated Adapter Valve; Mounting Brackets |
Description
M-8200P Precision Manifold with Integrated Adapter Valve 1-1/4" Brass Bar 7 Port, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- DAYTON Capacitor Mtg Bracket, 3 3/8 In L, PK5 (2MEW4)
- LEGEND VALVE 5 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- PARKER Base, Cartridge Valve (B10-2-A8T)
- Legend Valve Pneumatic Valves