Shop All Galvanized Pipe Fittings
Legend Valve
6" X 4" GALV HEX BUSHING
Mfr # 352-658
Zoro # G1092834
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 6" x 4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-658
- Zoro # G1092834
- UPC # 662545040202
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 6" x 4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
6" x 4" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 1 In. (1 LFU5B-Z3)
- JONES STEPHENS ½" PEX (F1960) Stub Out Strght W/ Square Mnt Flange, Closed End, 12" L (S71010)
- KUNKLE VALVE Safety Relief Valve, 3/8 x 1/2 In, 100 psi (0140-B01-ME0100)
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- LEGEND VALVE 2-1/2x1-1/4 GALV. HEX BUSHING (352-634)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067)
- LEGEND VALVE 1-1/4" X 3/4" GALV. RED. ELBOW (352-115C)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612C)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- LEGEND VALVE 3/4" GALV. INSERT ADAPTER (312-304)
- LEGEND VALVE 6" X 3" GAL V HEX BUSHING (352-656)
- Legend Valve Fittings