Shop All Galvanized Pipe Fittings
Legend Valve
6" X 3" GAL V HEX BUSHING
Mfr # 352-656
Zoro # G1089657
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 6" x 3"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-656
- Zoro # G1089657
- UPC # 662545040196
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 6" x 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
6" x 3" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Mounting Hardware (1286436-SR)
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi (E-C1G9A1B1AH1)
- GENOVA Lasco 401211Bc Reducing Pipe Tee, 1-1/2 X 1 In, Slip, Pvc, Sch 40 Schedule (PVC 02400 5850HA)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- LEGEND VALVE 2" X 3/4" GALV. RED COUPLING (352-545C)
- LEGEND VALVE 1-1/2" GALV. INSERT ADAPTER (312-307)
- LEGEND VALVE 2" GALVANIZED 45 ELBOW (352-028)
- LEGEND VALVE 1/4" X 1/8" GALV. HEX BUSHING (352-600C)
- LEGEND VALVE 2-1/2" GALVANIZED 45 ELBOW (352-029)
- LEGEND VALVE 3 " X 2 " GALV. RED COUPLING (352-559C)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1LBP1)
- Legend Valve Galvanized Pipe Fittings