Shop All Black Pipe Fittings
Legend Valve
6" X 2" BLACK HEX BUSHING
Mfr # 350-654C
Zoro # G1845307
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 6" X 2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-654C
- Zoro # G1845307
- UPC # 662545094595
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 6" X 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
6" x 2" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cover Plate, 8 In. (P6900-CP8)
- PFISTER Bathroom Parts, Washer Seat 11/16 (950-0100)
- BANJO Female Coupler, 90 Deg (200C90)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 (255109-75)
- LEGEND VALVE 1" BLACK TEE (350-155C)
- LEGEND VALVE 3/4"BLACK SIDE OUTLET TEE (350-314C)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647)
- LEGEND VALVE 1-1/4 X 3/8 BLACK HEX BUSHING (350-615C)
- LEGEND VALVE 1-1/2" BLACK 45 ELBOW (350-027C)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532C)
- ANVIL 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508403)
- Legend Valve Black Pipe Fittings