Shop All Butterfly Valves
Legend Valve
6" T-367DI-G BUTTERFLY VALVE
Mfr # 116-696
Zoro # G1804454
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Lug
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-696
- Zoro # G1804454
- UPC # 662545125015
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 6" |
Details
Connection Type | Buna-N-Seat Lug |
Description
6" T-367DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601C)
- WESTBRASS Touch-Flo Style 8" Pure Water Dispenser in Polished Brass (D2031-NL-01)
- PARKER 3/8" Compression Brass Union 90 Degree Elbow 10PK (165CA-6)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. FNPT Female Swivel Adapter (EPXFA34S)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Wafer, Ductile Iron Body (55W2611030)
- Legend Valve Butterfly Valves