Shop All Butterfly Valves
Legend Valve
6" T-367AB BUTTERFLY-BUNA
Mfr # 116-626
Zoro # G1804460
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 6"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-626
- Zoro # G1804460
- UPC # 662545021096
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 6" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
6" T-367AB Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle-BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Connector, 1/8x3/16x3/16 In, PK25 (5ZDV2)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- B & K Hydrostop Tlt Repair Kit (FLT231)
- LEGEND VALVE 1 x 3/4 T4351 NO LEAD COM XCOM (313-160NL)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, RPTFE Liner (HP1LCS4212 4)
- Legend Valve Butterfly Valves