Shop All Butterfly Valves
Legend Valve
6" T-365DI-G BUTTERFLY VALVE
Mfr # 116-686
Zoro # G1852438
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-686
- Zoro # G1852438
- UPC # 662545124926
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 6" |
Details
Connection Type | EPDM Seat Lug |
Description
6" T-365DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 50 Mesh, T Line Strainer, 3/4 - 1 In. (LST150)
- SLOAN Sloan 180 Flush Valve (3782400)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (32790)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32S)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C-62.5MS/STH)
- Legend Valve Valves