Shop All Butterfly Valves
Legend Valve
6" T-337DI BUTTERFLY VALVE
Mfr # 116-476
Zoro # G1808557
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Wafer
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-476
- Zoro # G1808557
- UPC # 662545124476
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 6" |
Details
Item | Butterfly Valve |
Connection Type | Buna-N-Seat Wafer |
Description
6" T-337DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3/4", PVC/EPDM, Socket, Adjustable 2-15 psi (SLC10075SEU)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ12)
- KOHLER Riff 2H Deck Mount Bath Filler Vibrant Brushed Nickel (T27405-4-BN)
- WALLACE & TIERNAN Flexible Connection 4Ft Long Valve Parts And Accessory (UXB1098)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 2-1/2" T-335AB BUTTERFLY-EPDM (116-402)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 1/2 In, CI, EPDM (CW223E 2 1/2)
- Legend Valve Butterfly Valves