Shop All Butterfly Valves
Legend Valve
6" T-335SS BUTTERFLY - EPDM
Mfr # 116-416
Zoro # G1804059
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 6"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-416
- Zoro # G1804059
- UPC # 662545110387
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 6" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
6" T-335SS Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- SANI-LAV 1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass (2003L)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Straight, Closed End, 8" Long (S71008)
- STREAMLINE ACR Copper Tubing, 3/8 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (655R)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- Legend Valve Valves