Shop All Butterfly Valves
Legend Valve
6" T-335DI-G BUTTERFLY VALVE
Mfr # 116-486
Zoro # G1842726
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-486
- Zoro # G1842726
- UPC # 662545124568
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 6" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Wafer |
Description
6" T-335DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIFAB CONTINUOUS FLOW TRAP SEAL PRIMER WITH 1/2 IN. CONNECTIONS Chrome Plated (MI-TSP-1)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8212A037S0100F1)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE34)
- PLUMB SHOP BRASSCRAFT MP 10PK BRS Toilet Bolt (403741)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322094940)
- Legend Valve Butterfly Valves