Shop All Butterfly Valves
Legend Valve
6" T-335DI BUTTERFLY VALVE
Mfr # 116-456
Zoro # G1798179
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-456
- Zoro # G1798179
- UPC # 662545124384
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 6" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Wafer |
Description
6" T-335DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE (356-170E)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94A20001)
- LEGEND VALVE 1/2" X 1/8"X 1/2"BASEBOARD TEE (302-252)
- ANDERSON METALS Coupling Brass 3/4Fpt (738103-12)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- GRUVLOK Butterfly Valve (7005502708)
- Legend Valve Valves