Shop All Butterfly Valves
Legend Valve
6" T-335AB BUTTERFLY-EPDM
Mfr # 116-406
Zoro # G1802248
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 6"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-406
- Zoro # G1802248
- UPC # 662545020679
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 6" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
6" T-335AB Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-16 40 MESH SCREEN (105-713)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1601007)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- WOODFORD MANUFACTURING Anti-Siphon Sillcock, 1/2 In. (24P1/2)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Buna Liner (ML222B 3)
- Legend Valve Butterfly Valves