Shop All Check Valves
Legend Valve
6" T-311 CAST IRON CHECK VLV
Mfr # 116-206
Zoro # G1833678
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-206
- Zoro # G1833678
- UPC # 662545009773
- Country of Origin China
- Category Check Valves
Dimensions
Size | 6" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
6" T-311 Cast Iron Swing Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-400T70-5AKA-CP)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-109)
- MOEN 2000 Series 33x22 Stainless Steel Drop-In Double Bowl Sink (GS202684)
- LEGEND VALVE 1-1/2 S-451 NO LEAD CHECK VALV (105-207NL)
- LEGEND VALVE 3/4" T-655 PVC BALL CHECK (201-274)
- LEGEND VALVE 3/4" T-453 Y-PTN CHECK VALVE (105-304)
- LEGEND VALVE 1-1/4" S-451 CHECK VALVE (105-206)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- LEGEND VALVE 1-1/2 "S-455 CXC IN-LINE CHECK (105-467)
- CASH ACME BACKFLOW PREVENTER 3/4"" (19600-0000)
- Legend Valve Check Valves