Shop All Gate Valves
Legend Valve
6" T-301 CAST IRON GATE VALVE
Mfr # 116-106
Zoro # G1797147
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-106
- Zoro # G1797147
- UPC # 662545009636
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 6" |
Size | 6" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
6" T-301 Cast Iron Non-Rising Stem Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan Valve Repair Kit A-41-A, 1.6 gpf Closet (3301041)
- ZORO SELECT Branch Tee, Brass, 3/8 x 1/4 x 3/8 in, FNPT (ZUSA-PF-10460)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- LEGEND VALVE 1-1/2" T-408 GATE VALVE (104-707)
- LEGEND VALVE 3/4" T-400 GATE VALVE (104-464)
- LEGEND VALVE 1-1/4" T-401 GATE VALVE (104-306)
- LEGEND VALVE 1-1/4" S-400 GATE VALVE (104-476)
- HANDSON 6124X Union Socket Gate Valve (HA884576)
- Legend Valve Gate Valves