Shop All Manifolds
Legend Valve
6 PORT 1" PREC MFLD W/ADAPTER
Mfr # 8200P-10-6
Zoro # G1802546
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1"
- Connection Type 6 Port Manifold
- Includes Integrated Adapter Valve; Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8200P-10-6
- Zoro # G1802546
- UPC # 662545066110
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Manifold |
Material of Construction | Brass |
Connection Type | 6 Port Manifold |
Includes | Integrated Adapter Valve; Mounting Brackets |
Description
M-8200P Precision Manifold with Integrated Adapter Valves 1" Brass Bar 6 Port, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 12mm Bore Double Finger Escapement 12mm Stroke (MIW12-12D)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- TRI-FLOW Food Grade Synthetic Grease, Aerosol, 11 Oz (TF220201)
- LEGEND VALVE 3/4"x3/4" PEX-8x1/2 CU MANIFOL (510-613-8)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- TRANSAIR Port Manifold, Aluminum, Push to Connect (6651 25 12 04GR)
- Legend Valve Manifolds