Shop All Pump Couplings
Legend Valve
6" NO HUB COUPLING
Mfr # 303-413
Zoro # G1802318
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6"
- Standards ASTM A 240, ASTM C1277-11, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 303-413
- Zoro # G1802318
- UPC # 662545043289
- Country of Origin Thailand
- Category Pump Couplings
Dimensions
Size | 6" |
Details
Standards | ASTM A 240, ASTM C1277-11, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11 |
Description
6" No Hub Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- SHURFLO Diaphragm Pump, Polypropylene, EPDM, 0.6 GPM (166-200-56)
- JABSCO Replacement Flexible Impeller, Neoprene (5929-0001-P)
- PROLINE APP-Controlled Multi-Colored LED Spillway. 12" Wide Spillway, 12V (03701)
- LEGEND VALVE 2" HEAVY DUTY NO HUB COUPLING (303-418)
- LEGEND VALVE 2" NO HUB COUPLING (303-408)
- LEGEND VALVE 3 x 2 NO HUB REDUCING COUP (303-431)
- LEGEND VALVE 6" HEAVY DUTY NO HUB COUPLING (303-423)
- LEGEND VALVE 4" NO HUB COUPLING (303-411)
- LEGEND VALVE 2 X 1-1/2 NO HUB REDUCING COUP (303-430)
- DAYTON Spline Coupling (PPM9ZN013G)
- Legend Valve Pump Couplings