Shop All Pump Couplings
Legend Valve
6" HEAVY DUTY NO HUB COUPLING
Mfr # 303-423
Zoro # G1853786
original price:
$50.30
26% off
new price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6"
- Standards ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-423
- Zoro # G1853786
- UPC # 662545043364
- Country of Origin Thailand
- Category Pump Couplings
Dimensions
Size | 6" |
Details
Standards | ASTM A 240, ASTM C1540, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11 |
Description
6" Heavy Duty No Hub Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF4)
- STENNER Pump Adj Rate 45MHP22 22GPD 100Psi 3/8"W (45MJH7A3STAA)
- SUMP ALARM Indoor/Outdoor, High Water Alarm, 12 VDC, Includes 10 Foot Float Length, (SA-12VDC-1L-10)
- FINISH THOMPSON Drum Pump, 212 Deg F, Totes, SS (EFS-48)
- LEGEND VALVE 10" HEAVY DUTY NO HUB COUPLING (303-425)
- LEGEND VALVE 2" NO HUB COUPLING (303-408)
- LEGEND VALVE 5" HEAVY DUTY NO HUB COUPLING (303-422)
- LEGEND VALVE 5" NO HUB COUPLING (303-412)
- LEGEND VALVE 3" NO HUB COUPLING (303-410)
- LEGEND VALVE 6" NO HUB COUPLING (303-413)
- BELL & GOSSETT Coupler, Pump (118709)
- Legend Valve Pump Couplings