Shop All Galvanized Pipe Fittings
Legend Valve
6" GALVANIZED PLUG
Mfr # 352-412C
Zoro # G1092116
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type MNPT
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-412C
- Zoro # G1092116
- UPC # 662545064536
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 6" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | MNPT |
Description
6" China Galvanized Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4" C Copper Tee (W 04000)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in.L (32PL-CA11-0240-11B-11B)
- AMERICAN STANDARD Concealed Inlet Washout Urinal, 0.125 to 1.0 gpf, Wall Mount (6515001.020)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 30 psi (6010EDM01-AM-30)
- LEGEND VALVE 1-1/4" GALVANIZED CAP (352-486)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055)
- LEGEND VALVE 1-1/4" GALV. 45 STREET ELBOW (352-066)
- LEGEND VALVE 3/4" GALVANIZED 45 ELBOW (352-024C)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031C)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065C)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- Legend Valve Fittings