Shop All Galvanized Pipe Fittings
Legend Valve
6" GALVANIZED 90 ELBOW
Mfr # 352-013C
Zoro # G1085746
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-013C
- Zoro # G1085746
- UPC # 662545094625
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 6" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
6" China Galvanized 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS200100)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- ZORO SELECT 1/8" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNA19)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51401)
- LEGEND VALVE 4 X 2 GALV. HEX BUSHING (352-647C)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- LEGEND VALVE 2" GALVANIZED TEE (352-158C)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043)
- MUELLER ELBOW STREET 90 GALV 3"" (510-310BC)
- Legend Valve Galvanized Pipe Fittings