Shop All Galvanized Pipe Fittings
Legend Valve
6" GALV CAP
Mfr # 352-493
Zoro # G1101268
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 6"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-493
- Zoro # G1101268
- UPC # 662545040134
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 6" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT |
Description
6" SA Galvanized Cap FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- NUTECH 3/4" Sweat Combination Strainer Valve (SV1E-075S-075S)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XTRHBL12JKABNF)
- ARROWHEAD BRASS Vlv Grden 1/2Or3/4X3/4Lf (925LF)
- LEGEND VALVE 1" GALV. FLOOR FLANGE (352-465)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- LEGEND VALVE 1-1/2 " X 1/2 " GALV. HEX BUSH (352-621C)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447)
- LEGEND VALVE 6" GALVANIZED PLUG (352-412C)
- THRIFCO PLUMBING 3/4 Inch x 3/8 Inch Galvanized Bushing (9218062)
- Legend Valve Galvanized Pipe Fittings