Shop All Galvanized Pipe Fittings
Legend Valve
6" GALV 45 ELBOW
Mfr # 352-033
Zoro # G1110429
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 6"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-033
- Zoro # G1110429
- UPC # 662545040011
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 6" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
6" SA Galvanized 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/4 In (31500048010000)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1 in Pipe Size (1413-010)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- K-FLEX USA Pipe Insulation Tape, 30 ft Overall Lg, 2 in Overall Wd, 130 mil Thick, Cork, Black (800-TAPE-CRK)
- LEGEND VALVE 2-1/2" GALVANIZED 45 ELBOW (352-029)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405C)
- LEGEND VALVE 1-1/2 " X 1/2 " GALV. HEX BUSH (352-621C)
- LEGEND VALVE 2-1/2 X 2 GALV. HEX BUSHING (352-636)
- LEGEND VALVE 1/4" GALVANIZED CROSS (352-371)
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- Legend Valve Fittings