Shop All Brass Pipe Fittings
Legend Valve
6" BRASS RAISED S.H. PLUG
Mfr # 302-611
Zoro # G1808925
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-611
- Zoro # G1808925
- UPC # 662545011516
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 6" |
Details
Connection Type | MNPT |
Description
6" Brass Raised Square Head Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2K-2H Stem for American Standard (4400833)
- ELKAY Faucet Floor Mount 2 Foot Valve (LK399A)
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- RHEEM Element (SP10869JL)
- LEGEND VALVE 2-1/2" BRASS RAISED S.H. PLUG (302-606)
- LEGEND VALVE 1" X 3/4" T-570 MONOFLOW TEE (302-205)
- LEGEND VALVE 5" BRASS RAISED S.H. PLUG (302-610)
- LEGEND VALVE 1-1/4" BRASS MALE ADAPTER (312-136)
- LEGEND VALVE 1/2 PEX X 1/2" FIP D.E. ELBOW (302-219)
- LEGEND VALVE 3/4" 90 COPPER DRAIN ELBOW NL (302-243NL)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/8" x 1/4" Pipe Size (1VGC5)
- Legend Valve Brass Pipe Fittings