Shop All Brass Pipe Fittings
Legend Valve
6" BRASS COUNTERSUNK PLUG
Mfr # 302-631
Zoro # G1838885
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-631
- Zoro # G1838885
- UPC # 662545011592
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 6" |
Details
Connection Type | MNPT |
Description
6" Brass Countersunk Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR GARBAGE DISPSL 3/4HP 12in. (80019-ISE)
- DELTA HydraChoice(R) Body Spray Rough (R50200)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3 in Pipe Size (807-030)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- LEGEND VALVE 1" BRASS MALE ADAPTER (312-135)
- LEGEND VALVE 1/2" COPPER DRAIN COUPLING (302-262)
- LEGEND VALVE 1" X 3/4" T-570 MONOFLOW TEE (302-205)
- LEGEND VALVE 1" X 3/4" T-569 VENTURI TEE (302-215)
- LEGEND VALVE 5-1/2" BRASS COUNTERSUNK PLUG (302-635)
- LEGEND VALVE 3/4" T-4214NL BRASS METER CPLG (313-124NL)
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT x FNPT, 3/8" Pipe Size (82510N-06)
- Legend Valve Brass Pipe Fittings