Shop All Black Pipe Fittings
Legend Valve
6" BLACK COUPLING
Mfr # 350-513
Zoro # G1804795
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 6"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-513
- Zoro # G1804795
- UPC # 662545039930
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 6" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
6" SA Black Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- MOEN Hardware Kit, 1 Handle Tub/Shower Knob (96806)
- ZORO SELECT PVC Coupling, Insert, 2 in x 1 1/2 in Pipe Size (1429-251)
- LEGEND VALVE 3/4" BLACK CROSS (350-374C)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623C)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412C)
- LEGEND VALVE 1/2" BLACK UNION (350-443C)
- LEGEND VALVE 1-1/4 X 1 X 1-1/4 BLK RED. TEE (350-270)
- LEGEND VALVE 3/4" X 3/8" BLACK RED. ELBOW (350-108)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402)
- Legend Valve Black Pipe Fittings