Shop All Black Pipe Fittings
Legend Valve
6" BLACK 90 ELBOW
Mfr # 350-013C
Zoro # G1806134
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 6"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-013C
- Zoro # G1806134
- UPC # 662545094342
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 6" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
6" China Black 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button (78042-CP)
- LEGEND VALVE 1/2" T-900 MXF-T BALL VALVE (101-533)
- BEMIS MFG.. Oak Elong Toilet Seat (19601CP 378)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- LEGEND VALVE 1" BLACK 90 STREET ELBOW (350-045)
- LEGEND VALVE 3/4" BLACK 45 STREET ELBOW (350-064)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640C)
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406C)
- LEGEND VALVE 3/4" BLACK CROSS (350-374C)
- LEGEND VALVE 2" X 3/4" BLACK RED. TEE (350-224C)
- LEGEND VALVE 1" BLACK CROSS (350-375)
- Legend Valve Black Pipe Fittings