Shop All Manifolds
Legend Valve
5/8" MFLD COMP TUBE CONNECTOR
Mfr # 800-144C
Zoro # G1854398
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/8"
- Connection Type PEX-AL-PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-144C
- Zoro # G1854398
- UPC # 662545067841
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 5/8" |
Details
Item | Composite Tube to Manifold Connector |
Connection Type | PEX-AL-PEX |
Description
5/8” Composite Tube to Manifold Connector - Pair, for M-8000/8200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Oval (4UHA3)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-421)
- DAYTON Spring, Motor, Pk12 (1R390)
- FESTO Compact Cylinder ADN-20-40-A-P-A (ADN-20-40-A-P-A)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 5 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- Legend Valve Pneumatic Valves