Shop All Hydronic Heaters and Accessories
Legend Valve
5/8" M-8100 MANIFOLD TUBE CONN
Mfr # 810-144EP
Zoro # G3043585
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With M-8100
- Size 5/8"
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 810-144EP
- Zoro # G3043585
- UPC # 662545117379
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 5/8" |
Details
Item | 5/8 in PEX to EP Manifold Connector |
For Use With | M-8100 |
Connection Type | PEX |
Description
5/8” PEX to EP Manifold Connector - Pair, for M-8100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6060050)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- LIEBERT Filter, 29.5" x 28.5" x 2", MERV 8 (195551P1)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2145/U)
- LEGEND VALVE 1/2" AF-480 w BACKFLOW w GAUGE (800-841)
- LEGEND VALVE ADPT 1-1/4 SWT PR FOR BODY B (800-876S)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE 1" BALANCIN VAL BODY w/o METER (800-775NF)
- KING ELECTRIC Hydronic Kick Space Heater 4000/5100 BTU W/Aqua Stat & Fan Switch White (HT612 4/5-AS/FS-GW)
- Legend Valve Hydronic Heaters and Accessories