Shop All Hydronic Coils
Legend Valve
5/8" LEGEND PEX-BAR-400FT
Mfr # 850-144
Zoro # G3042194
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Capacity 0.0138 gal/ft
- Tube Material Polymer
- Tube Outside Dia. 5/8 in
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 850-144
- Zoro # G3042194
- UPC # 662545067735
- Country of Origin Italy
- Category Hydronic Coils
Dimensions
Tube Outside Dia. | 5/8 in |
Size | 5/8" |
Details
Item | PEX Tubing with Oxygen Barrier |
Flow Capacity | 0.0138 gal/ft |
Tube Material | Polymer |
Description
PEX Tubing with Oxygen Barrier, 400 feet, 28 lbs. Capacity 0.0138 gal./ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Ec Motor 0 to 10V Controller (CNEC-0-10V)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- ALL-FILTERS 16X16X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16161.11 6pk+)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- LEGEND VALVE 3/4" LEGEND PEX-BAR-100FT (850-151)
- LEGEND VALVE 1/2" LEGEND PEX-BAR-1000FT (850-139)
- PRECISION COILS Heating Coil, 1800cfm, 5.7gpm, 4x20x26" (W1011824N)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- PRECISION COILS Heating Coil, 1800cfm, 11.7gpm, 4x20x26" (W1021824H)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" (SP1011212N)
- Legend Valve Hydronic Coils