Shop All Hydronic Coils
Legend Valve
5/8" LEGEND PEX-BAR-1000FT
Mfr # 850-149
Zoro # G3042088
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Capacity 0.0138 gal/ft
- Tube Material Polymer
- Tube Outside Dia. 5/8 in
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 850-149
- Zoro # G3042088
- UPC # 662545067742
- Country of Origin Italy
- Category Hydronic Coils
Dimensions
Tube Outside Dia. | 5/8 in |
Size | 5/8" |
Details
Item | PEX Tubing with Oxygen Barrier |
Flow Capacity | 0.0138 gal/ft |
Tube Material | Polymer |
Description
PEX Tubing with Oxygen Barrier, 1000 feet, 70 lbs. Capacity 0.0138 gal./ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 24V DC, 108.2 cfm, 4 11/16 in W. (31CC85)
- GLOBAL INDUSTRIAL Loading Dock Fan, Multi-Directional Output, 1000 CFM, 115V (293175)
- PANASONIC Fan/Heater Combination, 4In, Z-A-M, 120 V (FV-0511VHL1)
- MARS Variable Speed Switch (99-030)
- LEGEND VALVE 1/2" LEGEND PEX-BAR-1000FT (850-139)
- LEGEND VALVE 5/8" LEGEND PEX-BAR-400FT (850-144)
- LEGEND VALVE 3/4" LEGEND PEX-BAR-100FT (850-151)
- PRECISION COILS Heating Coil, 450cfm, 2.8gpm, 4x11x14" (W102912N)
- PRECISION COILS Heating Coil, 600cfm, 3.8gpm, 4x14x14" (W1021212N)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- Legend Valve Hydronic Coils