Shop All Supply Stop Valves
Legend Valve
5/16 8" CHROME LOG LIGHTER KEY
Mfr # 102-823
Zoro # G1854127
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type 5/16” - 8” Chrome Key
- Size 5/16" - 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 102-823
- Zoro # G1854127
- UPC # 662545096087
- Country of Origin Thailand
- Category Supply Stop Valves
Dimensions
Size | 5/16" - 8" |
Details
Connection Type | 5/16” - 8” Chrome Key |
Description
5/16" - 8" Chrome Log Lighter Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 100 psi (1060620)
- KOHLER Components Transfer Valve Trim With Industrial Handle (T78026-9-BN)
- KEENEY MFG Deco Push Popup Drain Bn (PF0717-BN)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624C)
- LEGEND VALVE 3/4 T-539 NO LEAD WATER HEATER (107-192NL)
- LEGEND VALVE 3/4" T-533HP NO LEAD HEAVY NK (107-268NL)
- LEGEND VALVE 1/2 T-511 NO LEAD STOP & WAST (107-123NL)
- LEGEND VALVE 1/2" 1960 x 3/8 OD T596 NL CHR (114-706NL)
- LEGEND VALVE 3/4" T-534 NO-KINK HOSE BIBB (107-214)
- LEGEND VALVE 5/8x3/8x1/4 T-598NL STRAIGHT (114-730NL)
- ZURN Angle Stop Valve, 2-1/2 in. L, Brass (Z8802-XL-PC)
- Legend Valve Valves