Shop All Float Valves
Legend Valve
5/16"-18 X 12" FLOAT ROD
Mfr # 111-255
Zoro # G2837636
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 5/16"-18 x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-255
- Zoro # G2837636
- UPC # 662545008561
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Size | 5/16"-18 x 12" |
Details
Body Material | Brass |
Description
5/16"-18 X 12" Brass Float Road
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 1/4 x 2-1/4" Toilet Bolt Set, Brass Plated (PP835-16)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Barb x Male Coupler Thread (90.394.100)
- SLOAN Adjustable Wheel Handle Stop (0388006)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (897)
- LEGEND VALVE 1/4"-20 X 10" FLOAT ROD (111-253)
- LEGEND VALVE 1/2" T-20A ADJ. ANTI-SWEAT VAL (111-154)
- LEGEND VALVE 5/16"-18 X 7" PLASTIC FLOAT (111-275)
- LEGEND VALVE 2" T-31 FLOAT VALVE (111-238)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- LEGEND VALVE 1/4" T-35 EVAP. FLOAT VALVE (111-248)
- BOBBY Mini Float Valve, 1/4 In, Brass/Plastic (RM64)
- Legend Valve Float Valves