Shop All Butterfly Valves
Legend Valve
5" T-367DI-G BUTTERFLY VALVE
Mfr # 116-695
Zoro # G1809239
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Lug
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-695
- Zoro # G1809239
- UPC # 662545125008
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 5" |
Details
Connection Type | Buna-N-Seat Lug |
Description
5" T-367DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-4-PC)
- LEGEND VALVE 3/4 T4321 NO LEAD IPS PAK X PA (313-244NL)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- BONOMI Electric Actuated, Butterfly, 2", NSF, 110AC (EN501S-003-2)
- Legend Valve Butterfly Valves