Shop All Butterfly Valves
Legend Valve
5" T-367DI BUTTERFLY VALVE
Mfr # 116-675
Zoro # G1805714
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Lug
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-675
- Zoro # G1805714
- UPC # 662545124827
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 5" |
Details
Item | Butterfly Valve |
Connection Type | Buna-N-Seat Lug |
Description
5" T-367DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Valve Gas Ball 1/2Ips Aga (110-523HC)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DP, 4" Adapter Dust Plug (BULK-CGF-174)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 3/4 x 1 in (ZUSA-PF-10473)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- BONOMI NSF, Butterfly Wafer, 6", EPDM, SS Disc (N500S-6)
- Legend Valve Butterfly Valves