Shop All Butterfly Valves
Legend Valve
5" T-367AB-G BUTTERFLY-BUNA
Mfr # 116-665
Zoro # G1805090
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 5"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-665
- Zoro # G1805090
- UPC # 662545021157
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 5" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
5" T-367AB-G Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, Gear Operated-BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x10Ft White Flexible PVC Pipe (WF100010)
- EZ-FLO EASTMAN Stainless Steel Water Heater Expansion Tank Mounting Bracket (86288)
- WATTS Relief Valve Repair KIt, Watts 009 M2, 1In (009 M2 1 Relief Valve)
- FULFLO String Wound Filter Cartridge, 20 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (E11R20)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Wafer, Ductile Iron Body (55W2611025)
- Legend Valve Valves