Shop All Butterfly Valves
Legend Valve
5" T-367AB BUTTERFLY-BUNA
Mfr # 116-625
Zoro # G1810340
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 5"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-625
- Zoro # G1810340
- UPC # 662545021089
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 5" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
5" T-367AB Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle-BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Hose Bibb Brass Fip 1/2" (VHNQTRB3)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106N114)
- ELKAY Elkay Assy -Filter (Lk-Lead) White (51299C)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK, Max. Pressure: 200 psi (68C-8-6)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 2" T-335AB BUTTERFLY-EPDM (116-401)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- Legend Valve Butterfly Valves